FESTO 177686 PUSH-IN FITTING CQ-3/4-22


Push-In Fitting

References
festo:CQ-3/4-22
rubix:117A8347
manufacturer :177686
ean:4052568038359
CQ-3/4-22 Push-in fitting
brand logo
Technical specifications
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/4
See all Specifications

Product details : FESTO 177686 PUSH-IN FITTING CQ-3/4-22


Push-in fitting CQ-3/4-22 For high flow rates. Nominal size=17 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight39,1 g
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/4
Connection 222
Show UNSPSC/ECL@SS
£ 11.20 excl. VAT
/ Each
£ 13.44 incl. VAT
  • Delivery usually within ( 6 ) days