BASE B0883 BE-BROWNY TOP/BE-JETTY TOP S3 CI SRC BLACK EU40 UK6.5


BASE B0883 BE-BROWNY TOP/BE-JETTY TOP S3 CI SRC BLACK

References
base protection:CA-B0883-0WA-40
rubix:389A0882
ean:8050262503124
brand logo
brand logo
Technical specifications
EU shoe size40
Collar heightHigh
ColourBrown
See all Specifications

Product details : BASE B0883 BE-BROWNY TOP/BE-JETTY TOP S3 CI SRC BLACK EU40 UK6.5


Mandarin collar // Maximum neck protection. Easy-Seal chest pocket flaps // No metal but secure. Gas monitor loop // Secure fixing point. SafetyICON™ on arm // Visual EN Standards icon system. 5cm Flame Resistant Anti Static Reflective Tape // Double stitched for longer life. Phone Pocket on sleeve with flap // Safe and secure. Cuff tabs with VELCRO® Brand fasteners // Close fit around wrist or gloves. Side access pockets with flaps // Prevents entry of debris. ThermSAFE™ plastic Flame Resistant zipper // CE Certified. Extended back // Protection when bending over. Triple stitched side seams // Lifetime quality assurance. Easy-Stretch™ side panels // Maximum wear comfort. Adjustable waist straps // For a close fit

Technical specifications


Attributes
EU shoe size40
Collar heightHigh
ColourBrown
Main materialLeather
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 66.43 excl. VAT
/ Each
£ 79.72 incl. VAT
  • Usually arrives within 14 working days