Portwest FW69BKR43 Steelite Mustang Hiker Black Size 43/9


FW69 - Steelite Mustang Boot S3

References
portwest:FW69BKR43
rubix:2589903
ean:5036108279296
brand logo
brand logo
Technical specifications
EU shoe size43
ColourBlack
Main materialLeather
See all Specifications

Product details : Portwest FW69BKR43 Steelite Mustang Hiker Black Size 43/9


Designed for comfort, safety and reliability. The Mustang boot has full S3 protection with a 360 degree rubber external chassis system for maximum ankle support. Protective steel toecap. Steel midsole. Anti-static footwear.
Energy Absorbing Seat Region. Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Full grain leather for long lasting protection.
Standard : EN20345 S3

Technical specifications


Attributes
EU shoe size43
ColourBlack
Main materialLeather
MaterialCrazy Horse Leather
Show UNSPSC/ECL@SS
£ 43.59 excl. VAT
/ Each
£ 52.31 incl. VAT
  • Usually arrives within 14 working days