PORTWEST B0895BKR42 BE-DRY MID/BE-ROCK S3 BLACK SIZE 8 / 42


BE-DRY MID S3 WR CI HRO SRC shoes

References
base protection:CA-B0895-CWS-42
rubix:248A3317
ean:8054633492208
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heightHigh
ColourBlack
See all Specifications

Product details : PORTWEST B0895BKR42 BE-DRY MID/BE-ROCK S3 BLACK SIZE 8 / 42


Waterproof full-grain leather upper with Waterproof membrane. Primaloft® lining. SlimCap non-metallic toe cap with reduced thickness. Anti-puncture insert in Fresh'n Flex ballistic fabric. Removable Dry'n Air Omnia insole for excellent ventilation. Dual-density PU/HRO rubber sole with LifePlus technology. Custom orthopedic foot fit in compliance with European standard DGUV112-191.
Standard EN ISO 20345 : 2011 S3 WR CI HRO SRC.

Technical specifications


Attributes
EU shoe size42
Collar heightHigh
ColourBlack
Main materialLeather
Water proofYes
Security CategoryS3
Slip resistanceYes
Weight692 g
Secondary colourRed
Show UNSPSC/ECL@SS
£ 106.88 excl. VAT
/ Each
£ 128.26 incl. VAT
  • Usually arrives within 14 working days