BASE B1500 ORBIT S3 ESD SRC SHOES BLACK EU42 UK8
BASE B1500 ORBIT S3 ESD SRC BLACK
See technical informationReferences
Base Protection:CA-B1500-0WA 42
Rubix:389A0967
Manufacturer :CA-B1500-0WA 42
EAN:8050262504527

Product details : BASE B1500 ORBIT S3 ESD SRC SHOES BLACK EU42 UK8
- S3 ESD SRC
- UGG: Water-repellent suede leather
- LINING: SmellStop Deluxe
- INSERT: Fresh'n Flex
- TOE CAP: SpaceCap
- SOLE: AirTech single-density anti-fatigue with studs
- Size range: 39-48
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 67.90 excl. VAT
/ Each
£ 81.48 incl. VAT
- Usually arrives within 14 working days
