Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
DANFOSS 018F6757 018F6757 DANFOSS 24VDC 18W COIL C/W TERMINAL BOX
DANFOSS 018F6757 018F6757 DANFOSS 24VDC 18W COIL C/W TERMINAL BOX
BE024DS
References
danfoss:
018F6757
rubix:
267A3769
ean:
5702428033633
Product details
Technical specifications
Product details : DANFOSS 018F6757 018F6757 DANFOSS 24VDC 18W COIL C/W TERMINAL BOX
Outside temperature: -40-+ 50 °C (NC/NO). Permissible Voltage deviation: ± 10 %.
Technical specifications
Attributes
Logistic Weight
321
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.22
excl. VAT
/
Each
£
92.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SS5Y9-23-08-00F-Q MANIFOLD BASE
FESTO 34407 SOLENOID COIL MSW-230AC-OD
SMC SS5Y5-42-12-02F-Q MANIFOLD BASE
FESTO 10337 INDIVIDUAL SUB-BASE NAU-1/2-3B-ISO
SMC AMC-CA2-A OIL CASE ASSY
SMC EX9-AWTS SERIAL INTERFACE UNIT
AVENTICS R412019683
FESTO 1361875 MANIFOLD RAIL
SMC SS5Y3-20-14-00F-Q MANIFOLD BASE
FESTO 544216 SIGNAL CONVERTER
FESTO 546252 REGULATOR PLATE VABF-S4-2-R6C2-C-10
FESTO 8040582 SOLENOID COIL
AVENTICS 0821300909
AVENTICS R422101603
FESTO 8026381 MANIFOLD BLOCK