References
Festo:MSW-230AC-OD
Rubix:243A8711
Manufacturer :34407
EAN:4052568067885

Documents
Product details : FESTO 34407 SOLENOID COIL MSW-230AC-OD
Solenoid coil MSW-230AC-OD With pin Connections for plug sockets per DIN EN 175301 Assembly Position=Any, Min. pickup time=10 ms, Duty cycle=100%, Protection class=IP65, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 141,6 g |
|---|---|
| Type | without explosion protection |
Show UNSPSC/ECL@SS
£ 44.38 excl. VAT
/ Each
£ 53.26 incl. VAT
- Delivery usually within ( 6 ) days