FESTO 546252 REGULATOR PLATE VABF-S4-2-R6C2-C-10


VABF Functional element

References
festo:VABF-S4-2-R6C2-C-10
rubix:110A2645
manufacturer :546252
ean:4052568184735
brand logo
brand logo
Technical specifications
Typefunctional element according to iso 15407-2

Product details : FESTO 546252 REGULATOR PLATE VABF-S4-2-R6C2-C-10


regulator plate VABF-S4-2-R6C2-C-10 For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, up to max. 10 bar. Width=18 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge selection=possible

Technical specifications


Attributes
Typefunctional element according to iso 15407-2
Show UNSPSC/ECL@SS
£ 205.08 excl. VAT
/ Each
£ 246.10 incl. VAT
  • Usually arrives within 14 working days