MECALINE 863592 INDUCTION HEATER GIH3 TYPE


Bearing heater GIH

References
mecaline:863592
rubix:218A1648
ean:3660338180996
brand logo
brand logo
Technical specifications
Typebearing heater
See all Specifications

Product details : MECALINE 863592 INDUCTION HEATER GIH3 TYPE


Induction heater for bearings. This product is used to heat bearings for purposes of fitting to bearing shaft.
Power Supply 230V -1ph- 50Hz ( Max 16 Amp)
Min Bearing Diam 10mm & a Max Diam of 370mm
Max Bearing Weight 70KG
Maximum temperature 240°C.
Supplied with bars 14x14, 25x24, 50x48

Technical specifications


Attributes
Typebearing heater
Length370 mm
Seriesgih
Modelgih3
Show UNSPSC/ECL@SS
£ 3,662.93 excl. VAT
/ Each
£ 4,395.52 incl. VAT
  • Usually arrives within 14 working days