References
SKF:TMBP 20E
Rubix:80383949
EAN:7316572450697



Documents
Product details : SKF PULLER KIT TMBP20E
The SKF TMBP 20E bearing puller kit is designed for the efficient removal of deep groove ball bearings housed in blind housings, without access to the outer ring. Robust and practical, it can be used on shafts ranging from 30 to 160 mm, with a maximum reach of 583 mm thanks to its extensions. Supplied in a carrying case, it stands out for its reliability, ease of use, and compatibility with a wide range of industrial applications.
Features:
The TMBP 20E stands out for its ability to remove deep-groove ball bearings housed in blind bearings—that is, those inaccessible via the outer diameter of the outer ring or the bore. Thanks to a system of adapters with spherical tips (balls), it ensures an effective grip without damaging the shaft. Its design incorporates a self-locking nose that enhances the puller’s stability while minimizing the risk of damage. The spindle is equipped with a wrench locking system, ensuring simple and safe operation. The kit also includes arm rod extensions to reach significant depths. The set is packaged in a sturdy case for easy transport and on-site storage.
Specifications:
- Shaft diameter range: 30 to 160 mm
- Bearing bore diameter range: 10 to 100 mm
- Number of arms: 2
- Number of arm extensions: 4 included
- Effective spindle length: 225 mm
- Total spindle length: 328 mm
- Maximum arm length: 625 mm
- Maximum extraction depth: 547 mm with two extensions
- Maximum pulling force: 55 kN
- Maximum spindle torque: 155 N·m
- Spindle tip (nose): 39 mm diameter
- Hexagonal spindle head size: 22 mm
- Number of bearing adapters: 6 sets of 2 (sizes A through F)
- Number of spindles: 1
- Case dimensions: 530 x 85 x 180 mm
- Total kit weight: 5.66 kg
- Contents: 6 sets of adapters, 1 headstock, 1 spindle with nose, 2 arm rods, 4 arm extensions, 4 washers, 2 nuts, 1 instruction manual, 1 carrying case
Brand information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable and high-performance products, SKF supports various industrial sectors, including automotive, aerospace, energy, manufacturing, and many others.
Features:
The TMBP 20E stands out for its ability to remove deep-groove ball bearings housed in blind bearings—that is, those inaccessible via the outer diameter of the outer ring or the bore. Thanks to a system of adapters with spherical tips (balls), it ensures an effective grip without damaging the shaft. Its design incorporates a self-locking nose that enhances the puller’s stability while minimizing the risk of damage. The spindle is equipped with a wrench locking system, ensuring simple and safe operation. The kit also includes arm rod extensions to reach significant depths. The set is packaged in a sturdy case for easy transport and on-site storage.
Specifications:
- Shaft diameter range: 30 to 160 mm
- Bearing bore diameter range: 10 to 100 mm
- Number of arms: 2
- Number of arm extensions: 4 included
- Effective spindle length: 225 mm
- Total spindle length: 328 mm
- Maximum arm length: 625 mm
- Maximum extraction depth: 547 mm with two extensions
- Maximum pulling force: 55 kN
- Maximum spindle torque: 155 N·m
- Spindle tip (nose): 39 mm diameter
- Hexagonal spindle head size: 22 mm
- Number of bearing adapters: 6 sets of 2 (sizes A through F)
- Number of spindles: 1
- Case dimensions: 530 x 85 x 180 mm
- Total kit weight: 5.66 kg
- Contents: 6 sets of adapters, 1 headstock, 1 spindle with nose, 2 arm rods, 4 arm extensions, 4 washers, 2 nuts, 1 instruction manual, 1 carrying case
Brand information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable and high-performance products, SKF supports various industrial sectors, including automotive, aerospace, energy, manufacturing, and many others.
Strengths
- Allows for the removal of bearings housed in blind bearings without disassembling the entire mechanism;
- Effective grip thanks to adapters with spherical tips suitable for multiple bearing sizes;
- Long reach thanks to the included extensions;
- Self-locking nose that minimizes the risk of shaft damage;
- Locking system on the spindle for enhanced safety;
- Convenient storage and easy transport thanks to the sturdy carrying case;
- Durable design made of hardened steel with a rust-resistant coating for a long service life;
- Compatible with SKF deep groove ball bearings (DGBB).
- Effective grip thanks to adapters with spherical tips suitable for multiple bearing sizes;
- Long reach thanks to the included extensions;
- Self-locking nose that minimizes the risk of shaft damage;
- Locking system on the spindle for enhanced safety;
- Convenient storage and easy transport thanks to the sturdy carrying case;
- Durable design made of hardened steel with a rust-resistant coating for a long service life;
- Compatible with SKF deep groove ball bearings (DGBB).
Applications
The TMBP 20E is particularly recommended for maintenance operations in industrial environments where deep groove ball bearings are housed in sealed bearings. It is ideal for maintenance shops, technical departments, or technicians working on production lines. It is best suited for use in sectors such as manufacturing, food processing, energy, and machine tools, particularly when direct access to the outer ring is not possible. This kit is designed for use on straight shafts and non-tapered configurations.
Technical specifications
Attributes
| Type | blind housing puller kit |
|---|---|
| Length | 530 mm |
| Series | tmbp |
Show UNSPSC/ECL@SS
£ 636.52 excl. VAT
/ Each
£ 763.82 incl. VAT
- Delivery usually within ( 3 ) days
