References
SNR:ESEHE202
Rubix:205A2282
EAN:3413529512591




Product details : SNR ESEHE202 BEARING UNIT
Self-aligning bearings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece range compliant with JIS and ISO
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are an issue and/or strong mechanical shocks are expected.
Features: high-performance maintenance-free lubricant, robust contact seal, corrosion protection thanks to electroplated coatings.
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are an issue and/or strong mechanical shocks are expected.
Features: high-performance maintenance-free lubricant, robust contact seal, corrosion protection thanks to electroplated coatings.
Applications
Offering an exceptional quality-to-price ratio, the SNR range of self-aligning bearings delivers solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR product portfolio provides all the necessary products at every stage of your production.
The SNR product portfolio provides all the necessary products at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Type | snr esehe202 bearing unit |
| Width | 28.6 mm |
Show UNSPSC/ECL@SS
£ 14.78 excl. VAT
/ Each
£ 17.74 incl. VAT
- Usually arrives within 14 working days
