BEAVERSWOOD EASY WIPE STRIP 30MM X 10M WHITE MSR3W
Beaverswood Easy Wipe Strip
See technical informationSee documentsReferences
Beaverswood Supply Company:MSR3W
Rubix:1284679
Documents
Product details : BEAVERSWOOD EASY WIPE STRIP 30MM X 10M WHITE MSR3W
The magnetic holder is suitable for use on a steel surface and enables the user to relocate the holder when needed. Magnetic holders are suitable for cold storage locations where self-adhesive labels will not adhere. The magnetic easy-wipe racking strip allows the user to quickly create labels and identification that are completely reusable and movable. Traditional adhesive labels, whilst offering permanent identification cannot be relocated or updated, unlike this magnetic tape. All rolls are supplied in 10m lengths. Simply cut to the desired length, write on with a wet wipe marker pen and if required remove text with a damp cloth. Using a wet wipe pen reduces the chances of the information being accidentally wiped off
Strengths
Write on - wipe off using a wet wipe marker pen
Gloss white surface
Cost effective labelling system
Gloss white surface
Cost effective labelling system
Technical specifications
Attributes
| Length | 10000 mm |
|---|---|
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 48.39 excl. VAT
/ Each
£ 58.07 incl. VAT
- Usually arrives within 14 working days

