SPARTEX 27022F ARROW- SHORT (200X200MM) 2: SELF ADHESIVE VINYL


Spartex Information Signs

References
spartex:UK-27022F
rubix:225A4034
manufacturer :27022F
brand logo
brand logo
Technical specifications
ModelSelf Adhesive Vinyl
See all Specifications

Product details : SPARTEX 27022F ARROW- SHORT (200X200MM) 2: SELF ADHESIVE VINYL


General information signs can be used to advise staff and visitors of room usage or equipment and directional instructions




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
ModelSelf Adhesive Vinyl
Length200 mm
Width200 mm
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
  • Usually arrives within 14 working days