Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
< Back
Rubix Categories
Tools & Metrology
Laboratory
Laboratory supplies
Lab safety
Signal label
BEAVERSWOOD FLOOR SIGN FEET YELLOW PACK OF 10 FSF/Y
BEAVERSWOOD FLOOR SIGN FEET YELLOW PACK OF 10 FSF/Y
Beaverswood Floor Sign Feet
References
beaverswood supply company:
FSF/Y
rubix:
2515421
Technical specifications
Length
100
mm
Width
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BEAVERSWOOD FLOOR SIGN FEET YELLOW PACK OF 10 FSF/Y
Hi-visibility floor signals to highlight pallet positions, walkways and fork truck routes.
Strengths
Signals have a permanent adhesive
Capable of withstanding everyday traffic of a fully operational warehouse
Applications
Suitable for application onto a
clean, flat, sealed surface
Technical specifications
Attributes
Length
100
mm
Width
300
mm
Colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.25
excl. VAT
/
Each
£
27.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 54 X 200MM PACK OF 50 TS520
BEAVERSWOOD MAGNETIC TICKET HOLDER 38 X 200MM PACK OF 50 TS320M
BEAVERSWOOD S/A DOCUMENT POCKET FOR A5 VERTICAL INSERTS 215160MM PK10
BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 54 X 200MM PACK OF 50 TS520
RELIANCE 4607 SHARPS CONTAINER 2.5LTR
RELIANCE 4608 SHARPS CONTAINER 1LTR
BEAVERSWOOD MAGNETIC TICKET HOLDER 38 X 200MM PACK OF 50 TS320M
RELIANCE 2717 BIO-HAZARD 2 APPLICATION KIT IN SMALL INTEGRAL AURA
BEAVERSWOOD S/A DOCUMENT POCKET FOR A5 VERTICAL INSERTS 215160MM PK10