BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 54 X 200MM PACK OF 50 TS520


Magnetic Ticket Holder

References
beaverswood supply company:TS520
rubix:2004195
brand logo
brand logo
Technical specifications
Materialplastic
Length200 mm
Width54 mm
See all Specifications

Product details : BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 54 X 200MM PACK OF 50 TS520


These clear PVC ticket holders from Beaverswood measure 54 x 200mm and have a magnetic backing which makes them ideal for use in labelling when a temporary or flexible solution is required.

Applications

The easy pull forward front panel makes
changing labels easy
No need to remove the label
when scanning
Instant visible rack identification
Pre-cut lengths for quick despatch

Technical specifications


Attributes
Materialplastic
Length200 mm
Width54 mm
Colourcolourless
Show UNSPSC/ECL@SS
£ 95.77 excl. VAT
/ Each
£ 114.92 incl. VAT
  • Usually arrives within 14 working days