BEAVERSWOOD MAGNETIC TICKET HOLDER 38 X 200MM PACK OF 50 TS320M


Magnetic Ticket Holder

References
beaverswood supply company:TS320M
rubix:2004194
brand logo
brand logo
Technical specifications
Materialplastic
Length200 mm
Width38 mm
See all Specifications

Product details : BEAVERSWOOD MAGNETIC TICKET HOLDER 38 X 200MM PACK OF 50 TS320M


These clear PVC ticket holders from Beaverswood measure 38 x 200mm and have a magnetic backing which makes them ideal for use in labelling when a temporary or flexible solution is required.

Applications

Pull-forward front allows easy loading
Barcodes can be scanned without removing the insert
White cards included in pack

Technical specifications


Attributes
Materialplastic
Length200 mm
Width38 mm
Colourcolourless
Show UNSPSC/ECL@SS
£ 105.73 excl. VAT
/ Each
£ 126.88 incl. VAT
  • Usually arrives within 14 working days