BEAVERSWOOD F4 0-9 LABELS 21X38MM PACK OF 10
Beaverswood Labels
See technical informationSee documentsReferences
Beaverswood Supply Company:F4-PACK-0-9
Rubix:1284695
Documents
Product details : BEAVERSWOOD F4 0-9 LABELS 21X38MM PACK OF 10
High visibility numbers and letters, self adhesive labels numbers and letters printed black on yellow. Simply applied they can be removed and leave no adhesive residue. Available in 6 sizes and are suitable for a variety of uses throughout the warehouse including labelling of shelves, racking, bins and other areas
Strengths
These adhesive numbers are printed black on yellow or black on white and offer high visibility
Applications
Ideal for shelf identification, archive boxes
Technical specifications
Attributes
| Length | 38 mm |
|---|---|
| Width | 21 mm |
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ Each
£ 21.00 incl. VAT
- Usually arrives within 14 working days

