BEAVERSWOOD 4 FLOORS A4 210X295MM MIX BLU BLK GRN RD YEL PK 10
Beaverswood Tough, Durable Floor Identification
See technical informationSee documentsReferences
Beaverswood Supply Company:FF4MIX/10
Rubix:80380954
Documents
Product details : BEAVERSWOOD 4 FLOORS A4 210X295MM MIX BLU BLK GRN RD YEL PK 10
Frames4floors are tough permanent adhesive colour edged PVC frames that enable a printed message or code to be placed and protected onto the floor. Manufactured using a thin plastic membrane, the frames bond onto the floor surface and are therefore resistant to the rigours of a busy warehouse. The frames are available with two window sizes, either A4 up to 200x290mm or DL up to 89x199mm. Frames are available with six colour options, making them ideal for 5S and lean environments
Strengths
Permanent industrial strength adhesive to withstand warehouse traffic
Available in 2 insert sizes: A4 and DL
Tough, flat, colour coded floor identification frames
Available in 2 insert sizes: A4 and DL
Tough, flat, colour coded floor identification frames
Applications
Ideal for identifying bulk stack locations or to highlight important information
Technical specifications
Attributes
| Length | 290 mm |
|---|---|
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 82.99 excl. VAT
/ Each
£ 99.59 incl. VAT
- Usually arrives within 14 working days

