SPARTEX 16651M WRAP RECYCLINGSIGN - AUTOMOTIVE WASTE(600X200MM)RGD
Spartex Recycling & Rubbish
See technical informationReferences
Spartex:UK-16651M
Rubix:225A3920
Manufacturer :16651M

Product details : SPARTEX 16651M WRAP RECYCLINGSIGN - AUTOMOTIVE WASTE(600X200MM)RGD
An extensive range of recycling signage to ensure your workplace clearly identifies bins and areas dedicated to your recycling programme. All signs are WRAP compliant (Waste & Resources Action Programme).
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 600 mm |
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
- Usually arrives within 14 working days
