SPARTEX SE921590BLXX EUROSLIDE W/BENCH 920X1500X900-SOLID BEECH L/Grey
Beech
See technical informationReferences
Spartex:UK-SE921590BLXX
Rubix:225A1862
Manufacturer :SE921590BLXX
Product details : SPARTEX SE921590BLXX EUROSLIDE W/BENCH 920X1500X900-SOLID BEECH L/Grey
Our Workbench range offers the user a robust constructed workshop bench with the choice of 3 widths including; 1200mm, 1500mm & 1800mm to suit the users requirements. These benches are available with a choice of two heavy duty worktops which include Solid Beech and Laminate.
Technical specifications
Attributes
| Height | 900 mm |
|---|---|
| Width | 1500 mm |
| Depth | 920 mm |
Show UNSPSC/ECL@SS
£ 649.93 excl. VAT
/ Each
£ 779.92 incl. VAT
- Delivery usually within ( 16 ) days

