SMC ZP3-035UGN VACUUM PAD


Bellow Pad

References
smc:ZP3-035UGN
rubix:394A0989
manufacturer :01072590
brand logo
brand logo
Technical specifications
MaterialConductive NBR
Diameter3.5 mm
ShapeFlat
See all Specifications

Product details : SMC ZP3-035UGN VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.

Strengths

•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Five different materials available

Technical specifications


Attributes
MaterialConductive NBR
Diameter3.5 mm
ShapeFlat
TypeCompact Pad
Threading diameter3 mm
Metrical Diameter4 mm
Show UNSPSC/ECL@SS
£ 2.72 excl. VAT
/ Each
£ 3.26 incl. VAT
  • Usually arrives within 14 working days