FESTO 191072 SUCTION CUP WITHOUT CONNECTOR ESV-20-CS


ESV vacuum cups

References
festo:ESV-20-CS
rubix:133A8046
manufacturer :191072
ean:4052568043612
ESV-20-CS Vacuum suction cup
brand logo
Technical specifications
Materialsilicone
Diameter20 mm
Shaperound
See all Specifications

Product details : FESTO 191072 SUCTION CUP WITHOUT CONNECTOR ESV-20-CS


Vacuum Suction cup ESV-20-CS Wearing part, easily replaceable Suction cup height compensator=7 mm, Min. workpiece radius=50 mm, Suction cup diameter=20 mm, Suction cup volume=2,75 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight5,3 g
Materialsilicone
Diameter20 mm
Shaperound
Typeesv
Show UNSPSC/ECL@SS
£ 23.17 excl. VAT
/ Each
£ 27.80 incl. VAT
  • In stock: Next day delivery