FESTO 191047 SUCTION CUP WITHOUT CONNECTOR ESV-100-EN


ESV vacuum cups

References
festo:ESV-100-EN
rubix:120A5797
manufacturer :191047
ean:4052568079079
ESV-100-EN Vacuum suction cup
brand logo
Technical specifications
MaterialNitrile rubber
Diameter100 mm
ShapeRound
See all Specifications

Product details : FESTO 191047 SUCTION CUP WITHOUT CONNECTOR ESV-100-EN


Vacuum Suction cup ESV-100-EN Wearing part, easily replaceable Min. workpiece radius=200 mm, Suction cup diameter=100 mm, Suction cup volume=79,812 cm3, Position of Connection=on top, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x50x110 mm
Logistic Weight112,03 g
MaterialNitrile rubber
Diameter100 mm
ShapeRound
TypeESV
Show UNSPSC/ECL@SS
£ 40.83 excl. VAT
/ Each
£ 49.00 incl. VAT
  • Delivery usually within ( 2 ) days