References
Festo:DHEB-33-E-U-S-P
Rubix:390A7597
Manufacturer :1320827
EAN:4052568230470

Documents
Product details : FESTO 1320827 BELLOW GRIPPER
Bellow gripper DHEB-33-E-U-S-P Size=33, Stroke of the bellows=14,5 mm, Min. diameter to be gripped=34 mm, Max. diameter to be gripped=45 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 212,6 g |
|---|---|
| Type | bellows gripper |
| Cylinder stroke | 14.5 mm |
| Cylinder diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 317.15 excl. VAT
/ Each
£ 380.58 incl. VAT
- Delivery usually within ( 11 ) days