SMC MSZB20A 3-POSITION ROTARY TABLE


3-Position Rotary Table

References
smc:MSZB20A
rubix:113A1418
brand logo
brand logo
Technical specifications
Type3-position rotary table

Product details : SMC MSZB20A 3-POSITION ROTARY TABLE


3-position rotary table
Sizes: 10, 20, 30, 50
Rotating angle: Up to 190°
Adjustable rotation time range: from 0.2 to 1 s/90°.
Precision: B (Basic)
Size: 20mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Type3-position rotary table
Show UNSPSC/ECL@SS
£ 769.06 excl. VAT
/ Each
£ 922.87 incl. VAT
  • Delivery usually within ( 4 ) days