Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320797 BELLOW GRIPPER
FESTO 1320797 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-63-E-D-E-P
rubix:
390A7614
manufacturer :
1320797
ean:
4052568230173
Technical specifications
Type
bellows gripper
Cylinder stroke
25Ā
mm
Cylinder diameter
63Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320797 BELLOW GRIPPER
Bellow gripper DHEB-63-E-D-E-P Size=63, Stroke of the bellows=25 mm, Min. diameter to be gripped=66 mm, Max. diameter to be gripped=85 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
899Ā
g
Type
bellows gripper
Cylinder stroke
25Ā
mm
Cylinder diameter
63Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
422.97
excl. VAT
/
Each
Ā£
507.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC MKB40TF-30LZ ROTARY CLAMP CYLINDER
FESTO 560248 GRIPPER JAW BLANK
SMC MK2TB20-10R ROTARY CLAMP CYLINDER
SMC CDRQ2BS40-90 ROTARY ACTUATOR
SMC MKB32-20RZ ROTARY CLAMP CYLINDER
SMC MKB16-20LZ ROTARY CLAMP CYLINDER
SMC CDRQ2BS20-90 ROTARY ACTUATOR
SMC MKB63-20RZ ROTARY CLAMP CYLINDER
SMC MK2TB25-10L ROTARY CLAMP CYLINDER
FESTO 197559 PARALLEL GRIPPER HGPM-08-EO-G6
SMC CRB2BW15-90SZ ROTARY ACTUATOR
SMC CRQ2BS10-90 ROTARY ACTUATOR
FESTO 197570 PARALLEL GRIPPER HGPM-12-EZ-G9
SMC CRB2BW10-270SZ ROTARY ACTUATOR
SMC MKB40TF-50RZ ROTARY CLAMP CYLINDER