References
SMC:CDRQ2BS40-90
Rubix:107A1786
Manufacturer :CDRQ2BS40-90

Documents
Product details : SMC CDRQ2BS40-90 ROTARY ACTUATOR
Low-profile rotary actuator
Sizes: 10, 15, 20, 30, 40
Rotating angle: 90°, 180°, 360°
Adjustable rotation time range: from 0.2 to 1 s/90°
Low-speed version available.
Sizes: 10, 15, 20, 30, 40
Rotating angle: 90°, 180°, 360°
Adjustable rotation time range: from 0.2 to 1 s/90°
Low-speed version available.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x151x73 mm |
|---|---|
| Logistic Weight | 1220 g |
| Type | compact rotary actuator |
| Cylinder diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 384.49 excl. VAT
/ Each
£ 461.39 incl. VAT
- Delivery usually within ( 20 ) days