Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 197570 PARALLEL GRIPPER HGPM-12-EZ-G9
FESTO 197570 PARALLEL GRIPPER HGPM-12-EZ-G9
Parallel Gripper
References
festo:
HGPM-12-EZ-G9
rubix:
114A7254
manufacturer :
197570
ean:
4052568160678
Technical specifications
Type
parallel gripper
Cylinder stroke
3Ā
mm
Cylinder diameter
12Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 197570 PARALLEL GRIPPER HGPM-12-EZ-G9
Parallel gripper HGPM-12-EZ-G9 Direct flange Mounting with screws Locating pins are used for centring. Size=12, Stroke per gripper jaw=3 mm, Max. replacement accuracy=0,2 mm, Repetition accuracy, gripper=<= 0,05 mm, Number of gripper fingers=2
Technical specifications
Attributes
Logistic Weight
162Ā
g
Type
parallel gripper
Cylinder stroke
3Ā
mm
Cylinder diameter
12Ā
mm
Force
30Ā
N
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
405.63
excl. VAT
/
Each
Ā£
486.76
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC CDU25-20A AIR CYLINDER
FESTO DHEB-41-E-D-E-P 1320795 BELLOW GRIPPER
FESTO 541105 GRIPPER JAW BLANK BUB-HGDT-63
SMC MKB40TF-20RZ ROTARY CLAMP CYLINDER
SMC MKB40-20LZ ROTARY CLAMP CYLINDER
FESTO 1320791 BELLOWS GRIPPER DHEB-18-E-D-E-P
FESTO 1320836 BELLOW GRIPPER
FESTO 1320775 BELLOW GRIPPER
FESTO 560249 GRIPPER JAW BLANK
FESTO 560246 GRIPPER JAW BLANK
SMC CDU20-50A AIR CYLINDER
SMC CDRQ2BS30-90C ROTARY ACTUATOR
SMC MKB25-10RZ ROTARY CLAMP CYLINDER
FESTO 1320812 BELLOW GRIPPER
SMC CKZT32-105S-X2797