Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320765 BELLOW GRIPPER
FESTO 1320765 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-8-E-D-E-L
rubix:
390A7621
manufacturer :
1320765
ean:
4052568229856
Technical specifications
Type
bellows gripper
Cylinder stroke
3.5Ā
mm
Cylinder diameter
8Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320765 BELLOW GRIPPER
Bellow gripper DHEB-8-E-D-E-L Size=8, Stroke of the bellows=3,5 mm, Min. diameter to be gripped=8 mm, Max. diameter to be gripped=11 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
70,5Ā
g
Type
bellows gripper
Cylinder stroke
3.5Ā
mm
Cylinder diameter
8Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
159.33
excl. VAT
/
Each
Ā£
191.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC CDRB2BW40-270SZ ROTARY ACTUATOR
FESTO 560247 GRIPPER JAW BLANK
FESTO 185697 ANGLE GRIPPER HGWM-08-EZ-G7
SMC CDU32TF-20A AIR CYLINDER
FESTO 1320785 BELLOW GRIPPER
SMC CDU20-50A AIR CYLINDER
FESTO 1320786 BELLOW GRIPPER
SMC MK2TB63TF-20L ROTARY CLAMP CYLINDER
FESTO 1320789 BELLOW GRIPPER
SMC MKB16-20RZ ROTARY CLAMP CYLINDER
SMC MKB32TF-20RZ ROTARY CLAMP CYLINDER
SMC MSQA50H3 ROTARY TABLE
SMC CDU20-80A FREE MOUNT CYLINDER
SMC MKB32-30LZ ROTARY CLAMP CYLINDER
FESTO 1320799 BELLOW GRIPPER