Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320785 BELLOW GRIPPER
FESTO 1320785 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-51-E-D-S-P
rubix:
390A7608
manufacturer :
1320785
ean:
4052568230050
Technical specifications
Type
bellows gripper
Cylinder stroke
18Ā
mm
Cylinder diameter
51Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320785 BELLOW GRIPPER
Bellow gripper DHEB-51-E-D-S-P Size=51, Stroke of the bellows=18 mm, Min. diameter to be gripped=54 mm, Max. diameter to be gripped=68 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
595,5Ā
g
Type
bellows gripper
Cylinder stroke
18Ā
mm
Cylinder diameter
51Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
361.98
excl. VAT
/
Each
Ā£
434.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC MK2TB20-20L ROTARY CLAMP CYLINDER
SMC MKB50TF-20RZ ROTARY CLAMP CYLINDER
SMC MKB32TF-30RZ
FESTO 197568 PARALLEL GRIPPER HGPM-12-EZ-G6
SMC CRB2BW10-180S ROTARY ACTUATOR
SMC CDU25-50A AIR CYLINDER
SMC MSQA20H3 ROTARY TABLE
SMC CRB2BW40-180SZ ROTARY ACTUATOR
FESTO 1320778 BELLOW GRIPPER
SMC CDU20-20A CYLINDER FOR DIRECT MOUNTING
FESTO 1320796 BELLOW GRIPPER
SMC CDRQ2BS40TF-360 COMPACT ROTARY ACTUATOR
FESTO 1310167 RADIAL GRIPPER
SMC CDRQ2BS20-180C COMPACT ROTARY ACTUATOR
FESTO 1320820 BELLOW GRIPPER