References
Festo:BUB-HGPT-35-B
Rubix:390A5133
Manufacturer :560247
EAN:4052568207076

Documents
Product details : FESTO 560247 GRIPPER JAW BLANK
Gripper jaw blank BUB-HGPT-35-B suitable for T-slot gripper HGPT-...-B. Size=35, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Product weight per gripper jaw=161 g
Technical specifications
Attributes
| Logistic Weight | 376,21 g |
|---|---|
| Type | gripper jaw blank bub-hgpt-35-b |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 98.69 excl. VAT
/ Each
£ 118.43 incl. VAT
- Delivery usually within ( 26 ) days