SMC ZP40HBN VACUUM PAD


Vacuum Pad

References
smc:ZP40HBN
rubix:132A4973
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter40 mm
ShapeBellow
See all Specifications

Product details : SMC ZP40HBN VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.

Pad Diameter: ø40
Material: N (NBR)

Technical specifications


Attributes
Logistics dimensions (L x W x H)43x43x21 mm
Logistic Weight22 g
MaterialNBR
Diameter40 mm
ShapeBellow
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 15.86 excl. VAT
/ Each
£ 19.03 incl. VAT
  • Delivery usually within ( 4 ) days