"PIAB 0102370 BF80P.4H.08UA ISO-G3/8"" SUCTION CUP"
Bellows suction cups BF-P Polyurethane
See technical informationSee documentsReferences
Piab:0102370
Rubix:207A8020
Manufacturer :0102370



Technical specifications
| Material | polyurethane 30/50 (pu) |
|---|---|
| Diameter | 80 mm |
| Shape | round |
Documents
Product details : "PIAB 0102370 BF80P.4H.08UA ISO-G3/8"" SUCTION CUP"
The BF-P suction cups from Piab’s DURAFLEX® range are engineered for reliable gripping on uneven and porous surfaces like cardboard. Made from a polyurethane blend, they combine rubber-like elasticity with superior wear resistance. Their two-component design ensures both strength and flexibility, while the mark-free material protects delicate surfaces. Multiple variants and sizes make them ideal for diverse applications in packaging, automotive, and general automation
Strengths
Optimized for Uneven and Porous Surfaces. BF-P is engineered to grip securely on challenging surfaces, such as cardboard and other porous materials, ensuring minimal leakage and maximum efficiency .
Manufactured from a specially developed DURAFLEX® material, these suction cups offer the elasticity of rubber combined with the wear resistance of polyurethane for extended durability .
In the 30/60 Shore design, the bellows and sealing lip are made from materials of different hardnesses, providing a strong, stable structure while maintaining a soft, flexible seal for optimal handling of varied surfaces .
The 60 Shore DURAFLEX® material is mark-free, making these suction cups suitable for sensitive applications where surface integrity must be preserved.
Ideal for a variety of industries and tasks, including automotive (plastic part removal, trim assembly), packaging (box handling, carton erecting), and plastics (part removal), as well as general automation and pick-and-place operations .
Applications
Plastic part removal;Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting;Plastic part removal
Technical specifications
Attributes
| Material | polyurethane 30/50 (pu) |
|---|---|
| Diameter | 80 mm |
| Shape | round |
| Type | g3/8 female |
Show UNSPSC/ECL@SS
£ 62.35 excl. VAT
/ Each
£ 74.82 incl. VAT
- Usually arrives within 14 working days