References
Gates:SPB4750/6 POWERBAND
Rubix:134A0777
Manufacturer :938194706
EAN:5412571084733




Product details : GATES 938194706 V-BELT SPB4750/6 POWERBAND
When uptime is a must, equip your drives with Gates® Super HC® PowerBand® belts. Super HC® PowerBand® belts offer a solution for drives where single belts vibrate, turn over or jump off the pulleys. With a superior combination of flex and load, the PowerBand® construction consists of multiple V-belts joined together by a permanent, high strength tie band that functions as a single unit. This means a tougher, more stable solution with even load distribution and each strand fitting securely in the sheave groove.
Strengths
•Highly resistant to tensile and flexing forces, fatigue and shock loads|•High stability and smooth running on the toughest drives
Technical specifications
Attributes
| Profile | 9381 |
|---|---|
| Interior length | 9470 mm |
| Number of ribs | 6 |
| Material | cr |
| Execution | spb |
Show UNSPSC/ECL@SS
£ 935.69 excl. VAT
/ Each
£ 1,122.83 incl. VAT
- Usually arrives within 14 working days
