PORTWEST S476 BERLIN HV EXECUTIVE VEST ORANGE M
Berlin Executive Vest - S476
See technical informationReferences
Portwest:S476ORRM
Rubix:45000959
EAN:5036108145409

Product details : PORTWEST S476 BERLIN HV EXECUTIVE VEST ORANGE M
The fantastic features and styling make the Portwest executive safety vest Berlin very suitable as professional protective equipment. The striking protection vest in which you will appear well dressed, increases your visibility. The functional features such as the ID card holder, reflective striping and bright colours ensure clear visibility and recognition among you and your people.
Type : Regular
Type : Regular
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 5.09 excl. VAT
/ Each
£ 6.11 incl. VAT
- In stock: Next day delivery