PORTWEST C376 ATHENS HV MESH EXECUTIVE VEST YELLOW M
PORTWEST C376 ATHENS MESHAIR EXECUTIVE VEST - YELLOW
See technical informationSee documentsReferences
Portwest:C376YERM
Rubix:231A8793
EAN:5036108285686





Documents
Product details : PORTWEST C376 ATHENS HV MESH EXECUTIVE VEST YELLOW M
Advanced MeshAir technology ensures excellent airflow keeping the wearer cool at all times. MeshAir fabric is also fully compliant with EN ISO 20471. This vest incorporates classic executive features including multiple pockets, ID holder, radio loop and zipped front for easy access.
Strengths
•Cooling mesh fabric for increased breath-ability
Front zip opening for easy access
7 pockets for ample storage
Two lower patch pockets
Dual ID holder allows use of both portrait and landscape ID card display
D-ring for keys or ID cards
Phone and pen holder pocket
Radio loop for easy clipping of a radio
Complies with EN ISO 20471 standard
Complies with RIS 3279-TOM for rail industry (orange only)
Retail bag which aids presentation for retail sales
Certified to EN ISO 20471 after 25x washes
CE certified
Front zip opening for easy access
7 pockets for ample storage
Two lower patch pockets
Dual ID holder allows use of both portrait and landscape ID card display
D-ring for keys or ID cards
Phone and pen holder pocket
Radio loop for easy clipping of a radio
Complies with EN ISO 20471 standard
Complies with RIS 3279-TOM for rail industry (orange only)
Retail bag which aids presentation for retail sales
Certified to EN ISO 20471 after 25x washes
CE certified
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester mesh |
Show UNSPSC/ECL@SS
£ 7.84 excl. VAT
/ Each
£ 9.41 incl. VAT
- In stock: Next day delivery