References
Festo:OGGB-60-G18-2
Rubix:391A4808
Manufacturer :574563
EAN:4052568223588

Documents
Product details : FESTO 574563 BERNOULLI-GRIPPER
bernoulli gripper OGGB-60-G18-2 Suited to transporting thin, extremely delicate and brittle workpieces Assembly Position=Any, Position of Connection=On top/at side, Gripper diameter=60 mm, Operating pressure=0 - 6 bar, Nominal operating pressure=1 bar
bernoulli gripper OGGB-60-G18-2 Suited to transporting thin, extremely delicate and brittle workpieces Assembly position=Any, Position of connection=On top/at side, Gripper diameter=60 mm, Operating pressure=0 - 6 bar, Nominal operating pressure=1 bar
Technical specifications
Attributes
| Type | bernoulli-gripper |
|---|---|
| Cylinder stroke | 60 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 248.55 excl. VAT
/ Each
£ 298.26 incl. VAT
- Delivery usually within ( 16 ) days