SMC MHZ2-25SN AIR CHUCK


Parallel Style Air Gripper

References
smc:MHZ2-25SN
rubix:114A8180
MHZ2, Air Gripper, Parallel Type, Standard
brand logo
Technical specifications
TypeAir Gripper
See all Specifications

Product details : SMC MHZ2-25SN AIR CHUCK


The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Standard parallel type air gripper
•Bore sizes from 6 mm to 40 mm
•Double acting and Single acting available
•Auto switch capable
•Improved rigidity of guide rail

Bore Size: 25mm
Action: S (Single Acting N.O.)
Finger Position: N (Narrow Type)
Body Option: Basic
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeAir Gripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke14 mm
Show UNSPSC/ECL@SS
£ 458.83 excl. VAT
/ Each
£ 550.60 incl. VAT
  • Delivery usually within ( 4 ) days