References
Eclipse:TH628V/10
Rubix:028008
Product details : ECLIPSE CUT-OFF BLADE H5 BEVEL 1/8 X3/4 X6 TH628V/10
Strengths
•Bevel section is accurately ground with clearance angle at the cutting edge
Technical specifications
Attributes
| Blade height | 3.2 mm |
|---|---|
| Length | 153 mm |
| Blade thickness | 1.6 mm |
Show UNSPSC/ECL@SS
£ 49.41 excl. VAT
/ Each
£ 59.29 incl. VAT
- Usually arrives within 14 working days





