References
Bahco:92-225-1P
Rubix:401A6527
Manufacturer :92-225-1P
EAN:7314150474707



Product details : BAHCO 92-225-1P OSC SAW BLADE CURVED WOOD 65
Curved HCS blades for wood cutting
Suitable for all wood, plasterboard and plastic materials, for fast cutting with high cut quality
Long, narrow shape for deep plunge cutting
With waist for optimum cutting speed and good swarf removal.
Long, narrow shape for deep plunge cutting
Starlock shank – fits most types of multi-tool machines
Available in packs of 1 and industrial 25 packs
Suitable for all wood, plasterboard and plastic materials, for fast cutting with high cut quality
Long, narrow shape for deep plunge cutting
With waist for optimum cutting speed and good swarf removal.
Long, narrow shape for deep plunge cutting
Starlock shank – fits most types of multi-tool machines
Available in packs of 1 and industrial 25 packs
Technical specifications
Attributes
| Blade height | 65 mm |
|---|---|
| Length | 97 mm |
| Blade thickness | 0.046 mm |
| Material | hardened steel |
| Cutting width | 50 mm |
Show UNSPSC/ECL@SS
£ 12.93 excl. VAT
/ Each
£ 15.52 incl. VAT
- Delivery usually within ( 14 ) days
