MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS RED/BLACK 36.5S

Bib & brace Augsburg red/black

See technical information
References
Mascot:12169-442-0209-76C52
Rubix:378A5856
EAN:5711074099849
American overall Augsburg 12169-442-0209 / 76C52
Technical specifications
Colourred
Size76/52
Main materialpolyester
See all Specifications

Product details : MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS RED/BLACK 36.5S


Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1040 g
Colourred
Size76/52
Main materialpolyester
Secondary colourblack
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 89.05 excl. VAT
/ Each
£ 106.86 incl. VAT
  • Usually arrives within 14 working days

Size

76/52
Select variants (29)