MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS DANTH 28.5R


Bib & brace Richmond dark anthracite

References
mascot:10169-154-18-82C44
rubix:378A4596
ean:5707209829306
American overall Richmond 10169-154-18 / 82C44
brand logo
Technical specifications
Colourgrey
Size82c44
Main materialpolyester
See all Specifications

Product details : MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS DANTH 28.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable hammer loop. Adjustable and durable knee pad pocket, so knee pads are in best place for your knee. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight960 g
Colourgrey
Size82c44
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 82.55 excl. VAT
/ Each
£ 99.06 incl. VAT
  • Usually arrives within 14 working days