MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV ORG/GREEN 38.5T

Bib & brace Barras orange/green

See technical information

References

Mascot:07169-860-1403-90C54
Rubix:378A5074
EAN:5707209578587
American overall Barras 07169-860-1403 / 90C54
brand logo

Technical specifications

Colourorange
Size90/54
Class EN204712
See all Specifications

Product details : MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV ORG/GREEN 38.5T


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Individual adjustment with adjustable waist. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee-pad pockets with insertion of knee pads from the bottom to avoid dirt collection.
brand logo

Technical specifications


Attributes
Logistic Weight1200 g
Colourorange
Size90/54
Class EN204712
Main materialpolyester
Secondary colourgreen
Material65% polyester/35% cotton
Grammage290 g/m²
£ 87.53 excl. VAT
/ Each
£ 105.04 incl. VAT
  • Usually arrives within 14 working days

Size

90/54