MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV ORG/GREEN 50.5T


Bib & brace Barras orange/green

References
mascot:07169-860-1403-90C66
rubix:378A5080
ean:5707209578709
American overall Barras 07169-860-1403 / 90C66
brand logo
brand logo
Technical specifications
ColourOrange
Size90C66
Class EN204712
See all Specifications

Product details : MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV ORG/GREEN 50.5T


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Individual adjustment with adjustable waist. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee-pad pockets with insertion of knee pads from the bottom to avoid dirt collection.
brand logo

Technical specifications


Attributes
Logistic Weight1320 g
ColourOrange
Size90C66
Class EN204712
Main materialPolyester
Grammage290 g/m²
Secondary colourGreen
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 111.07 excl. VAT
/ Each
£ 133.28 incl. VAT
  • Usually arrives within 14 working days