PORTWEST PW352-ORABLA-L HI-VIS WINTER COVERALL ORANGE/BLACK LARGE


PW352 - PW3 Hi-Vis Winter Coverall

References
portwest:PW352-ORABLA-L
rubix:230A1852
brand logo
brand logo
Technical specifications
Colourorange
Sizel
Class EN204713
See all Specifications

Product details : PORTWEST PW352-ORABLA-L HI-VIS WINTER COVERALL ORANGE/BLACK LARGE


Waterproof with taped seams preventing water penetration Inner soft Insulatex lining offering warmth and comfort Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility Front zip opening for easy access Underarm pit zips for enhanced breathability. Top-loading knee pad pockets for quick and easy access. Side zip leg opening for easy access. CE certified. Ergonomically shaped hem for the perfect fit over boots. Quick dry knitted cuff for a snug and comfortable fit.
EN ISO 20471 Class 3 ; EN 343:2019 Class 3:1 X WP 15,000mm

Technical specifications


Attributes
Colourorange
Sizel
Class EN204713
Main materialpolyester
Secondary colourblack
Material100% polyester
Show UNSPSC/ECL@SS
£ 111.77 excl. VAT
/ Each
£ 134.12 incl. VAT
  • Usually arrives within 14 working days