MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV ORG/NAVY 48.5R

Bib & brace Barras orange/navy

See technical information

References

Mascot:07169-860-141-82C64
Rubix:378A5090
EAN:5707209576941
American overall Barras 07169-860-141 / 82C64
brand logo

Technical specifications

Colourorange
Size82/64
Class EN204712
See all Specifications

Product details : MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV ORG/NAVY 48.5R


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Individual adjustment with adjustable waist. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee-pad pockets with insertion of knee pads from the bottom to avoid dirt collection.
brand logo

Technical specifications


Attributes
Logistic Weight1260 g
Colourorange
Size82/64
Class EN204712
Main materialpolyester
Secondary colournavy
Material65% polyester/35% cotton
Grammage290 g/m²
£ 109.90 excl. VAT
/ Each
£ 131.88 incl. VAT
  • Usually arrives within 14 working days

Size

82/64