LEO CVL03 HONEYCHURCH ECOVIZ 10KX WOMENS COVERALL YELLOW/NAVY XL
LEO CVL03 HONEYCHURCH ECOVIZ 10KX WOMENS COVERALL ORANGE
See technical informationReferences
Leo Workwear:CVL03-Y/NV-LEO-XL
Rubix:316A9970
EAN:5056082336082

Product details : LEO CVL03 HONEYCHURCH ECOVIZ 10KX WOMENS COVERALL YELLOW/NAVY XL
Leo cvl03 honeychurch ecoviz 10kx womens coverall yellow/navy xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | blue |
Show UNSPSC/ECL@SS
£ 150.16 excl. VAT
/ Each
£ 180.19 incl. VAT
- Usually arrives within 14 working days
Colour
Size
xl









