MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV ORG/NAVY 38.5S


Bib & brace Barras orange/navy

References
mascot:07169-860-141-76C54
rubix:378A5085
ean:5711074112104
American overall Barras 07169-860-141 / 76C54
brand logo
brand logo
Technical specifications
Colourorange
Size76c54
Class EN204712
See all Specifications

Product details : MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV ORG/NAVY 38.5S


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Individual adjustment with adjustable waist. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee-pad pockets with insertion of knee pads from the bottom to avoid dirt collection.
brand logo

Technical specifications


Attributes
Logistic Weight1220 g
Colourorange
Size76c54
Class EN204712
Main materialpolyester
Grammage290 g/m²
Secondary colournavy
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 83.53 excl. VAT
/ Each
£ 100.24 incl. VAT
  • Usually arrives within 14 working days