References
Mascot:00592-880-14 XL
Rubix:80449867
Manufacturer :00592-880-14 XL
EAN:5708628107259

Product details : MASCOT 00592 LECH WINTER BIB & BRACE HV ORG XL
Breathable, wind and waterproof MASCOTEX® with taped seams. Quilted lining. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.
Technical specifications
Attributes
| Logistic Weight | 1380 g |
|---|---|
| Colour | orange |
| Size | xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester (mascotex®) |
| Grammage | 240 g/m² |
Show UNSPSC/ECL@SS
£ 151.51 excl. VAT
/ Each
£ 181.81 incl. VAT
- Usually arrives within 14 working days
