MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV ORG/ROYAL 38.5T


Bib & brace Barras orange/royal

References
mascot:07169-860-1411-90C54
rubix:378A5121
ean:5707209579089
American overall Barras 07169-860-1411 / 90C54
brand logo
brand logo
Technical specifications
Colourorange
Size90c54
Class EN204712
See all Specifications

Product details : MASCOT 07169 BARRAS BIB & BRACE W/K PCTS HV ORG/ROYAL 38.5T


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Individual adjustment with adjustable waist. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee-pad pockets with insertion of knee pads from the bottom to avoid dirt collection.
brand logo

Technical specifications


Attributes
Logistic Weight1200 g
Colourorange
Size90c54
Class EN204712
Main materialpolyester
Grammage290 g/m²
Secondary colourblue
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 86.48 excl. VAT
/ Each
£ 103.78 incl. VAT
  • Usually arrives within 14 working days